Motion
1863898

Rubbermaid
1863898

WAVEBRAKE® Bucket & Wringer -
MI ITEM #07293811
MFR #1863898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
1863898

WAVEBRAKE® Bucket & Wringer -
MI ITEM #07293811
MFR #1863898

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
1863898 BLACK 35 QUART BUCKET
  • IMPROVE SAFETY AND PRODUCTIVITY Patented WaveBrake baffles result in less splashing while mopping and maneuvering, helping to create a safer environment for patrons and staff. Additionally, water stays in the bucket, eliminating unnecessary trips to the storage closet to fill up the bucket, enhancing productivity.
  • 80% LESS SPLASHING - Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. *versus competitive U.S. 35qt single compartment mop bucket and wringer, not including divider bucket and accessories.
  • CONVENIENT TO EMPTY The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pout spout provide control while lifting and emptying, for a safe and stable emptying process.
  • INTEGRATED HANDLES AND SINK LEDGE Lift and empty the mop bucket easily, with less strain.
  • POUR SPOUT Helps prevent water from spilling on to floors while emptying dirty water, to help floor remain dry and safe.
  • DESIGNED TO LAST The new generation WaveBrake wringer is designed and built to the highest of quality standards. WaveBrake wringers have an industry-leading warranty of 5-years.
  • WRINGER Integrated handle on wringer for easy installation and removal. Wringer base is designed to stand upright when removed, to minimize bending while emptying the bucket.
  • 5-YEAR WRINGER GUARANTEE The side-press and down-press wringers are designed to last 5-years or 200,000 cycles.
  • SECURE WRINGER CONNECTIONS Integrated wringer-guides ensure a secure connection to mop bucket, providing stability while wringing and maneuvering, to help prevent spills.
  • WRINGS A VARIETY OF MOP SIZES Wringer effectively wrings a variety of mop sizes, ranging from XS – XL (10oz – 32oz).
  • DURABLE AND DEPENDABLE The new generation of WaveBrake is built to last, with features you can continue to depend on.
  • DURABLE WRINGER HANDLE Handle is made from steel, with a comfort grip for long-lasting durability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought