Motion
VU38F 38F B

FASTER
VU38F 38F B

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 5076 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #07293971
MFR #VU38F 38F B
List Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VU38F 38F B

Hydraulic Plug - Steel Body Material, Poppet Valve, 3/8 in BSPP, 3/8 – 19 Female Thread, 5076 psi psi, 3/8 in Body Size, Buna-N Seal
MI ITEM #07293971
MFR #VU38F 38F B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.52/each for your price

Overview

Mfr description
VU38F 38F B CHECK VALVE 7.25 PSI

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female BSPP
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 19 BSPP
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5076 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in BSPP, 3/8 – 19 Female Thread
  • ManufacturerName (description attribute)
    Faster
  • Body Size
    3/8 in
  • Flow Rate
    17.96 gpm
  • Burst Pressure
    20305 psi
  • Industry/Application
    Construction, Agriculture, Industrial, Oil & Gas, Marine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text