Specifications
Dimensions
- Overall Length9.5000 in, 241.30 mm
- Overall Width7.2500 in, 184.15 mm
Details
- Manufacturer Stock NumberDWE6411
- Mounting TypeClamp On
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)