Motion
XRJ04Z

MAKITA
XRJ04Z

Cordless Reciprocating Saw - No Variable Speed, 2800 spm Maximum Speed, 1-1/4 in Stroke Length
MI ITEM #07294018
MFR #XRJ04Z
Price$175.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
XRJ04Z

Cordless Reciprocating Saw - No Variable Speed, 2800 spm Maximum Speed, 1-1/4 in Stroke Length
MI ITEM #07294018
MFR #XRJ04Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.74/each

Specifications

Dimensions

  • Overall Length
    19-1/8 in
  • Stroke
    1-1/4 in

Details

  • Batteries Included
    Not Included
  • Maximum Speed
    2800 spm
  • Number Of Blades
    0
  • Variable Speed
    No Variable Speed

Overview

Mfr description
XRJ04Z 18V LI ION RECIPROCATING SAW
  • Makita-built variable speed motor delivers 0-2,800 strokes per minute and a 1-1/4" stroke length for faster cutting
  • "Tool-less" blade change system allows for faster blade installation and removal for increased productivity
  • Variable speed trigger for added convenience
  • Compact and ergonomic design at only 19-1/8" long
  • Weighs only 8.3 lbs. with battery (battery not included) for reduced operator fatigue
  • Rubberized soft grip handle provides increased comfort on the job
  • Large two-finger trigger for operator convenience
  • Electric brake for maximum productivity
  • Refined crank mechanism design minimizes blade deflection and reduces vibration
  • Extreme Protection Technology (XPT™) is engineered for improved dust and water resistance for operation in harsh conditions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought