Motion
DCB609

DEWALT
DCB609

FlexVolt™ Rechargeable Battery - Lithium-Ion, 20 V Nominal Voltage, 9 AH
Mi Item #07294019
MFR #DCB609
Price$397.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCB609

FlexVolt™ Rechargeable Battery - Lithium-Ion, 20 V Nominal Voltage, 9 AH
Mi Item #07294019
MFR #DCB609

Mfr description
DCB609 FLEXVOLT 20/60V MAX BATTERY PACK
  • Dual-voltage for ultimate flexibility
  • 180 watt hours of energy in each battery pack. Get 360 watt hours when using (2) FLEXVOLT 9.0 Ah batteries in 120V MAX* tools
  • 6X runtime** when used in a 20V MAX* tools
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$397.24/each

Specifications

Dimensions

  • Weight
    2.8 lbs

Details

  • Battery Capacity
    9 AH
  • Battery Chemistry
    Lithium-Ion
  • Battery Series
    Max
  • Nominal Voltage
    20 V
  • UPC_NO
    885911457835
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)