Overview
Mfr description
SIZE 20 METRIC BALL JOINT
- End Fitting, Zinc Plated Steel, Metric Ball Joint, includes Nut
Specifications
- Weight1
- Materialzinc plated steel
- Width2
- Height2
- Product TypesBall Joint
- SeriesIGS Extended Life Gas Springs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data