Motion
ZPT100HBSJ50-B01-A22

SMC CORP OF AMERICA
ZPT100HBSJ50-B01-A22

Pneumatic Vacuum Cup - Heavy Duty Type, 100 mm Cup OD, 100 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Heavy Duty, Bellows Pad Type, M10 x 1.5 Mounting Thread Size, Female Thread, RC 1/8 Vacuum Entry Type, Rc 1/8 Vacuum Thread Size
Mi Item #07294614
MFR #ZPT100HBSJ50-B01-A22
Price$65.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT100HBSJ50-B01-A22

Pneumatic Vacuum Cup - Heavy Duty Type, 100 mm Cup OD, 100 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Heavy Duty, Bellows Pad Type, M10 x 1.5 Mounting Thread Size, Female Thread, RC 1/8 Vacuum Entry Type, Rc 1/8 Vacuum Thread Size
Mi Item #07294614
MFR #ZPT100HBSJ50-B01-A22

Mfr description
ZPT100HBSJ50-B01-A22
  • Heavy-duty flat with rib or heavy-duty bellows pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.99/each

Specifications

Dimensions

  • Buffer Stroke Length
    50 mm
  • Cup Outside Diameter  
    100 mm
  • Mounting Thread Size
    M10 x 1.5
  • Overall Weight
    563 g
  • Pad Diameter
    100 mm
  • Stroke
    50 mm
  • Vacuum Thread Size
    Rc 1/8
  • Weight
    563 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    With Buffer
  • Cup Material
    Silicon Rubber
  • Cup Type
    Heavy Duty
  • Entry Orientation
    Vertical
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy Duty, Bellows
  • Vacuum Entry Type
    Female Thread, RC 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)