Overview
Mfr description
7100091777 CLOTH BELT 384F 36+ XF
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationDeburring, Finishing, Grinding, Polishing
- Abrasive MaterialAluminum Oxide
- Grit Number36+
- Backing MaterialCloth
- Backing WeightXF
- Manufacturer Upc Number00076308681166
- UPC_NO00076308681166
- Product TypesCloth Belt
- ColorMaroon
- Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data