Motion
BMD-6206/064S2/UA008A

SKF
BMD-6206/064S2/UA008A

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Seal & Sensor, With Snap Ring
Mi Item #07294974
MFR #BMD-6206/064S2/UA008A
Price$385.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BMD-6206/064S2/UA008A

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Single Seal & Sensor, With Snap Ring
Mi Item #07294974
MFR #BMD-6206/064S2/UA008A

Mfr description
BMD-6206/064S2\UA008A
  • Motor Encoder Unit
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.26/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.8740 in
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Sealed
  • Description
    BMD-6206/064S2\UA008A
  • Element Material
    Bearing steel
  • Features & Benefits
    • Motor Encoder Unit
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The BMD-6206/064S2/UA008A is a 30 mm bore radial deep groove ball bearing with a 62 mm outside diameter and 16 mm width, single seal and sensor for monitoring.
  • Manufacturer Catalog Number
    BMD-6206/064S2/UA008A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    2520 lbf
  • Series
    62
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316576085727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)