Specifications
Details
- Accessory TypeAccessory Keypad
- Agency ListingcULus File E171230
- Mounting TypeKI Port
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
- Standards MetUL508C
- Warranty2 Years
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)