Motion
M300-07200830A10101AB100

CONTROL TECHNIQUES
M300-07200830A10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 40 hp Normal Duty, Output Current 117 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control
Mi Item #07295196
MFR #M300-07200830A10101AB100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M300-07200830A10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 40 hp Normal Duty, Output Current 117 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control
Mi Item #07295196
MFR #M300-07200830A10101AB100

Mfr description
M300-07200830A10101AB100, UNIDRIVE M300
  • General Pupose AC Drive with Safe Torque Off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Dim Height Width Depth
    21.9 in x 10.6 in x 11.0 in
  • Weight
    61.7 lbs

Details

  • Agency Listing
    cULus File E171230, TUV #01/205/5387.00/14
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Communications Option Cards
    AI-485-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-PROFINET-V2, SI-PROFIBUS
  • Compatible Accessories
    Backup, Communications, I/O
  • Configurable Digital Inputs Outputs
    1
  • Drive Supply Voltage
    200/240 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Heavy Duty
    30 hp
  • Horsepower Rating Normal Duty
    40 hp
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Standard
  • Mounting Type
    Surface, Through-panel
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    0
  • Number Of Input Phases
    3 ph
  • Number Of Option Slots
    1
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operation Mode
    Frequency Control, Open Loop Vector Control, Rotor Flux Control
  • Output Current Heavy Duty
    83 A
  • Output Current Normal Duty
    117 A
  • Peak Current Heavy Duty
    166 A
  • Peak Current Normal Duty
    128.7 A
  • PI / PID Controller
    PID Controller
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Remote-Keypad, Remote-Keypad-RTC
  • Serial Communication Options
    CANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus RTU, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
  • Series
    Unidrive M
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61000-3-2:2006, EN61000-3-3:2008, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11, EN61000-6-1, EN61000-6-2, EN61800-3:2004, EN61800-3:2004, EN61800-5-1:2007, EN61000-6-2:2005, EN61000-6-4:2007
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)