Motion
M400-09601040A10101AB100

CONTROL TECHNIQUES
M400-09601040A10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/690 V ac, 150 hp Normal Duty, Output Current 125 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #07295250
MFR #M400-09601040A10101AB100
Price$23,932.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M400-09601040A10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/690 V ac, 150 hp Normal Duty, Output Current 125 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control
MI ITEM #07295250
MFR #M400-09601040A10101AB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23,932.46/each

Specifications

Dimensions

  • Input Current
    104 A
  • Overall Dim Height Width Depth
    43.6 in x 12.2 in x 11.4 in
  • Weight
    146.6 lbs

Details

  • Additional Details
    Safe T, que Off STO, Onboard PLC Functionality, Built-In Modbus RTU, Dynamic Braking Transist, , Conf, mal Coated Boards
  • Agency Listing
    cULus File E171230, TUV #01/205/5387.00/14
  • Ambient Temperature Range
    40 °C, 104 °F
  • Automation Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-PROFINET V2, SI-Ethernet, SI-EtherCAT, SI-I/O
  • Backup Option Cards
    AI-BACKUP-ADAPTOR, AI-SMART-ADAPTOR, CTSD8GB
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    AI-485-ADAPTOR, CI-485-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-PROFINET-V2, SI-PROFIBUS
  • Compatible Accessories
    Backup, Communications, I/O
  • Configurable Digital Inputs Outputs
    2
  • Drive Output Voltage
    0-690 VAC
  • Drive Supply Voltage
    500/690 V ac
  • Drive Type
    Variable Frequency Drive (VFD)
  • Enclosure Rating
    IP 20
  • Enclosure Type
    NEMA 1
  • Encoder Connection
    Screw Terminal
  • Feedback Option Cards
    Incremental Encoder
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    125 hp
  • Horsepower Rating Normal Duty
    150 hp
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Option CI-Keypad LCD
  • Manufacturer Catalog Number
    M400-09601040A10101AB100
  • Motor Phase
    3
  • Mounting Type
    Surface, Through-panel
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    5
  • Number Of Digital Outputs
    0
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    2
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    Frequency Control, Open Loop Vector Control, Rotor Flux Control
  • Output Current Heavy Duty
    104 A
  • Output Current Normal Duty
    125 A
  • Peak Current Heavy Duty
    182 A
  • Peak Current Normal Duty
    137.5 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Remote-Keypad, Remote-Keypad-RTC
  • Safety Option Cards
    Safe Torque Off (STO)
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    CANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus RTU, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
  • Serial Communication Profibus Dp
    Optional
  • Series
    Unidrive M
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61000-3-2:2006, EN61000-3-3:2008, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11, EN61000-6-1, EN61000-6-2, EN61800-3:2004, EN61800-3:2004, EN61800-5-1:2007, EN61000-6-2:2005, EN61000-6-4:2007
  • Trade / Brand Name
    Unidrive M
  • Typical Application
    Fans, Pumps, Conveyors, Compressors
  • Warranty
    2 Years

Overview

Mfr description
M400-09601040A10101AB100, UNIDRIVE M400
  • General Purpose AC Drive with onboard PLC and enhanced Keypad

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought