Motion
M600-09201760E10101AB100

CONTROL TECHNIQUES
M600-09201760E10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 75 hp Normal Duty, Output Current 216 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control, Closed Loop Induction Motor Control, Permanent Magnet Motor Control, Regenerative Control
Mi Item #07295257
MFR #M600-09201760E10101AB100
Price$22,378.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M600-09201760E10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 75 hp Normal Duty, Output Current 216 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control, Closed Loop Induction Motor Control, Permanent Magnet Motor Control, Regenerative Control
Mi Item #07295257
MFR #M600-09201760E10101AB100

Mfr description
M600-09201760E10101AB100, UNIDRIVE M600
  • High Performance AC Drive for Closed Loop Vector and Sensorless PM Motor Contriol
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,378.07/each

Specifications

Dimensions

  • Input Current
    176 A
  • Overall Dim Height Width Depth
    42.1 in x 12.2 in x 11.4 in
  • Weight
    101.4 lbs

Details

  • Additional Details
    Onboard PLC Functionality, Safe T, que Off STO, EIA 485 serial communications interface, NV Media Card f, parameter copying and data st, age, Conf, mal Coating Standard, Brake Transist, Brake, Cooling Air
  • Agency Listing
    cULus File E171230, TUV #01/205/5270/12
  • Ambient Temperature Range
    40 °C, 104 °F
  • Automation Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Backup Option Cards
    CTSD8GB, SMARTCARD, SMARTCARD-64, SD-CARD-ADAPTOR
  • Communications Option Cards
    KI-485-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-PROFINET-V2, SI-PROFIBUS
  • Compatible Accessories
    Backup, Communications, I/O, Feedback, Safety
  • Configurable Digital Inputs Outputs
    3
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    200/240 V ac
  • Drive Type
    Sensorless Vector
  • Enclosure Rating
    IP 20
  • Enclosure Type
    NEMA 1
  • Encoder Connection
    Optional
  • Feedback Option Cards
    SI-ENCODER, SI-UNI-ENCODER
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    60 hp
  • Horsepower Rating Normal Duty
    75 hp
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Option KI-Keypad LCD, KI-Keypad-RTC
  • Manufacturer Catalog Number
    M600-09201760E10101AB100
  • Motor Phase
    3
  • Mounting Type
    Surface, Through-panel
  • Number Of Analog Inputs
    3
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    1
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    1
  • Operating Temperature Range
    104 °F, 40 °C
  • Operation Mode
    Closed Loop Induction Motor Control, Frequency Control, Open Loop Vector Control, Permanent Magnet Motor Control, Regenerative Control, Rotor Flux Control
  • Output Current Heavy Duty
    176 A
  • Output Current Normal Duty
    216 A
  • Peak Current Heavy Duty
    308 A
  • Peak Current Normal Duty
    237.6 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Remote-Keypad, Remote-Keypad-RTC
  • Safety Option Cards
    SI-SAFETY, SAFE-ENC-1, SAFE-ENC-2
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    CANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
  • Serial Communication Profibus Dp
    Optional
  • Series
    Unidrive M
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61000-3-2:2006, EN61000-3-3:2008, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11, EN61000-6-1, EN61000-6-2, EN61800-3:2004, EN61800-3:2004, EN61800-5-1:2007, EN61000-6-2:2005, EN61000-6-4:2007
  • Trade / Brand Name
    Unidrive M600
  • Typical Application
    Fans, Pumps, Conveyors, Compressors, Extruders, Winders, Hoists
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)