Motion
M600-09501310A10101AB100

CONTROL TECHNIQUES
M600-09501310A10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/575 V ac, 150 hp Normal Duty, Output Current 150 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control, Closed Loop Induction Motor Control, Permanent Magnet Motor Control, Regenerative Control
Mi Item #07295271
MFR #M600-09501310A10101AB100
Price$33,202.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M600-09501310A10101AB100

Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 500/575 V ac, 150 hp Normal Duty, Output Current 150 A Normal Duty, IP 20 Rating, 50/60 Hz, Frequency Control, Open Loop Vector Control, Rotor Flux Control, Closed Loop Induction Motor Control, Permanent Magnet Motor Control, Regenerative Control
Mi Item #07295271
MFR #M600-09501310A10101AB100

Mfr description
M600-09501310A10101AB100, UNIDRIVE M600
  • High Performance AC Drive for Closed Loop Vector and Sensorless PM Motor Contriol
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,202.74/each

Specifications

Dimensions

  • Overall Dim Height Width Depth
    43.6 in x 12.2 in x 11.4 in
  • Weight
    146.6 lbs

Details

  • Additional Details
    Onboard PLC Functionality, Safe T, que Off STO, EIA 485 serial communications interface, NV Media Card f, parameter copying and data st, age, Conf, mal Coating Standard, Cooling Air, Brake Transist, Brake, IP20 / NEMA 1 Rating
  • Agency Listing
    cULus File E171230, TUV #01/205/5270/12
  • Automation Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Backup Option Cards
    CTSD8GB, SMARTCARD, SMARTCARD-64, SD-CARD-ADAPTOR
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    KI-485-ADAPTOR, SI-CANOPEN, SI-DEVICENET, SI-ETHERNET, SI-ETHERCAT, SI-PROFINET-V2, SI-PROFIBUS
  • Compatible Accessories
    Backup, Communications, I/O, Feedback, Safety
  • Configurable Digital Inputs Outputs
    3
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    500/575 V ac
  • Drive Type
    High Performance
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20, NEMA 1
  • Encoder Connection
    Optional
  • Feedback Option Cards
    SI-ENCODER, SI-UNI-ENCODER
  • Feedback Type
    Sensorless Vector
  • Horsepower Rating Heavy Duty
    125 hp
  • Horsepower Rating Normal Duty
    150 hp
  • I/O Option Cards
    SI-I/O
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    Option KI-Keypad LCD, KI-Keypad-RTC
  • Manufacturer Catalog Number
    M600-09501310A10101AB100
  • Motor Phase
    3
  • Mounting Type
    Surface, Through-panel
  • Number Of Analog Inputs
    3
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    4
  • Number Of Digital Outputs
    1
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    1
  • Operating Temperature Range
    131 °F, 55 °C
  • Operation Mode
    Closed Loop Induction Motor Control, Frequency Control, Open Loop Vector Control, Permanent Magnet Motor Control, Regenerative Control, Rotor Flux Control
  • Output Current Heavy Duty
    131 A
  • Output Current Normal Duty
    150 A
  • Peak Current Heavy Duty
    229 A
  • Peak Current Normal Duty
    165 A
  • PI / PID Controller
    PID Controller
  • PLC Functions
    Onboard PLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    Remote-Keypad, Remote-Keypad-RTC
  • Safety Option Cards
    SI-SAFETY, SAFE-ENC-1, SAFE-ENC-2
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Modbus RTU
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    CANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
  • Serial Communication Profibus Dp
    Optional
  • Series
    Unidrive M
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61000-3-2:2006, EN61000-3-3:2008, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-8, EN61000-4-11, EN61000-6-1, EN61000-6-2, EN61800-3:2004, EN61800-3:2004, EN61800-5-1:2007, EN61000-6-2:2005, EN61000-6-4:2007
  • Trade / Brand Name
    Unidrive M
  • Typical Application
    Fans, Pumps, Conveyors, Compressors, Extruders, Winders, Hoists
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)