Motion
SI-APPS-PLUS

CONTROL TECHNIQUES
SI-APPS-PLUS

Emerson SI Option Module Automation
MI ITEM #07295492
MFR #SI-APPS-PLUS
Price$1,047.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
SI-APPS-PLUS

Emerson SI Option Module Automation
MI ITEM #07295492
MFR #SI-APPS-PLUS

Mfr description
SI-APPS-PLUS
  • Automation Controller option module for Unidrive M700-M702 with CTNet and high speed I/O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,047.17/each

Specifications

Dimensions

  • Overall Dimensions
    1.5 in x 3.0 in x 4.5 in
  • Weight
    0.3 lb

Details

  • Accessory Type
    SI Option Module
  • Agency Listing
    cULus File E171230
  • Configurable Digital Inputs Outputs
    0
  • Mounting Type
    SI Port 3
  • Number Of Analog Inputs
    0
  • Number Of Analog Outputs
    0
  • Number Of Digital Inputs
    2
  • Number Of Digital Outputs
    2
  • Number of Relays
    0
  • Number Of Safety Inputs Sto
    0
  • PLC Functions
    Onboard PLC
  • Product Type
    Drive Options & Accessories
  • Serial Communication Onboard
    Modbus RTU, CTNet
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
  • Warranty
    2 Years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)