Overview
Mfr description
SI-CANOPEN
- Unidrive M CANopen option
Specifications
- Accessory TypeSI Option Module
- Overall Dimensions1 in x 2.6 in x 3.8 in
- Serial Communication OnboardCANOpen
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range-4 to +104 °F
- Warranty2 Years
- Standards MetUL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
- Agency ListingcULus File E171230
- Mounting TypeSI Port
- Weight0.2 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data