Motion
SI-PROFINET-V2

CONTROL TECHNIQUES
SI-PROFINET-V2

Emerson SI Option Module Profinet
MI ITEM #07295496
MFR #SI-PROFINET-V2
Your Price$239.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
SI-PROFINET-V2

Emerson SI Option Module Profinet
MI ITEM #07295496
MFR #SI-PROFINET-V2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$239.98/each(List $299.97)

Overview

Mfr description
SI-PROFINET-V2
  • Unidrive M PROFINET RT option

Specifications

  • Accessory Type
    SI Option Module
  • Overall Dimensions
    1 in x 2.6 in x 3.8 in
  • Serial Communication Onboard
    Profinet
  • Product Type
    Drive Options & Accessories
  • Standard Operating Temperature Range
    -4 to +104 °F
  • Warranty
    2 Years
  • Standards Met
    UL508C, EN61800-5-1:2007, EN61800-3:2004, EN61000-6-1, EN61000-4-8, EN61000-4-11, EN61000-4-6, EN61000-4-5, EN61000-4-4, EN61000-4-3, EN61000-4-2
  • Agency Listing
    cULus File E171230
  • Mounting Type
    SI Port
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text