Motion
24132 CC/C3W513

SKF
24132 CC/C3W513

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open, C3
MI ITEM #07295705
MFR #24132 CC/C3W513
Price$11,316.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24132 CC/C3W513

Spherical Roller Bearing - 160 mm ID, 270 mm OD, 109 mm Width, Straight Bore, Open, C3
MI ITEM #07295705
MFR #24132 CC/C3W513

Mfr description
24132 CC/C3W513 SPHERICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,316.70/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    109 mm
  • Weight
    54.7 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    1900 rpm
  • Maximum Speed
    1900 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)