Motion
C 2 ACCY KIT

LOVEJOY INC
C 2 ACCY KIT

69790400089 Gear Coupling Component - Accessory Kit, Coupling Size: 2, C Series
MI ITEM #07295892
MFR #C 2 ACCY KIT
Price$88.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 2 ACCY KIT

69790400089 Gear Coupling Component - Accessory Kit, Coupling Size: 2, C Series
MI ITEM #07295892
MFR #C 2 ACCY KIT

Mfr description
C-2-ACCY KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.76/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    0.40 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Includes
    (2) Seals
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    C
  • UPC_NO
    697904000894

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)