Motion
24326
8365 2XL Lime Type R Class 3 Rain Jacket
MI ITEM #07296195
MFR #24326
Price$152.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8365 2XL Lime Type R Class 3 Rain Jacket
MI ITEM #07296195
MFR #24326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.49/each

Specifications

Dimensions

  • Height
    1.5 in
  • Length
    28.5 in
  • Size
    2XL
  • Weight
    2.2 lb
  • Width
    21 in

Details

  • Color
    Lime
  • Description
    8365 2XL Lime Type R Class 3 Rain Jacket
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Rainwear
  • UPC_NO
    720476243267

Overview

Mfr description
8365 TYPE R CLASS 3 RAIN JACKET, LIME,
  • The GloWear® 8365 Hi-Vis Rain Jacket is a Type R, Class 3 Jacket that offers waterproof, breathable protection against the elements. Made with a breathable polyester shell that keeps water out while letting moisture escape to keep you cool and comfortable working in the worst conditions. This reflective rain jacket has 2 ANSI compliant 3M Scotchlite Reflective material on the chest and arms for added visibility at night or in low-light conditions. The inset hood can be tucked away when not needed. This waterproof work jacket offers comfortable protection against the elements for those working in road construction, utilities, construction, emergency response, airline, railway or survey crews.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought