1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 207 F
1.3750 in Bore, 72 mm OD, 6 mm Overall Width
MI ITEM #
07296249
MFR #
Z 207 F
Price
$51.88
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 207 F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 207 F
1.3750 in Bore, 72 mm OD, 6 mm Overall Width
MI ITEM #
07296249
MFR #
Z 207 F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$51.88
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
1.3750 in
Outside Diameter
72 mm
Overall Width
6 mm
Width
0.2362 in, 6 mm
Details
Product Type
Bearing Seals
Overview
Mfr description
Z 207 F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought