Motion
84408
Socket Accessorie - 3/8 in Drive, Adapter
Mi Item #07296372
MFR #84408
Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Adapter
Mi Item #07296372
MFR #84408

Mfr description
84408 3/8 X 1/2 IMPACT ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.88/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-1/2 in

Details

  • Accessory Type
    Adapter
  • PSC Code
    5120
  • UPC_NO
    099575844089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)