Motion
81402
Ratchet - Pear Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 3/4 in Drive Size, 8 in Overall Length
Mi Item #07296411
MFR #81402
Price$172.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Pear Head Shape, Quick Release Release Type, Full Polish Chrome Finish/Coating, 3/4 in Drive Size, 8 in Overall Length
Mi Item #07296411
MFR #81402

Mfr description
81402 3/4" DRIVE RATCHET HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.41/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Head Width
    2.5000 in
  • Overall Length
    8 in

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    No Handle
  • Head Features
    Standard
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    24
  • Number Of Pieces
    1
  • Number Of Teeth
    24
  • PSC Code
    5120
  • Release Type
    Quick Release
  • Tool Type
    Ratchet
  • UPC_NO
    099575814020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)