Motion
81403  36" LONG RATCHET HANDLE

Gearwrench
81403 36" LONG RATCHET HANDLE

3/4" Drive Ratchet Full Polish Chrome Finish, 36" OAL, Standard Knurled Handle, Knurled Head
MI ITEM #07296482
MFR #81403 36" LONG RATCHET HANDLE
Price$166.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81403 36" LONG RATCHET HANDLE

3/4" Drive Ratchet Full Polish Chrome Finish, 36" OAL, Standard Knurled Handle, Knurled Head
MI ITEM #07296482
MFR #81403 36" LONG RATCHET HANDLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$166.98/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    36 in

Details

  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Standard Knurled
  • Head Features
    Knurled
  • Magnetic
    No
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number of Gear Teeth
    0
  • Number Of Pieces
    1
  • PSC Code
    5120
  • Tool Type
    Ratchet

Overview

Mfr description
81403 36" LONG RATCHET HANDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought