Motion
SPBD-31
Mi Item #07296555
MFR #SPBD-31
Price$103.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07296555
MFR #SPBD-31

Mfr description
SPBD-31 #31 HUB BUSHING
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.91/each

Specifications

Dimensions

  • Height
    2.1
  • Length
    1.1
  • Storage Dimension Height
    2.3125 in
  • Storage Dimension Length
    1.5 in
  • Storage Dimension Width
    1.5 in
  • Weight
    .39 lbs, 0.4
  • Width
    1.1

Details

  • Manufacturer Upc Number
    697950077185
  • Material
    Hardened Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)