Motion
CDQSB25-0254-CEP10111

SMC CORP OF AMERICA
CDQSB25-0254-CEP10111

Cylinder, COMPACT, SPL
Mi Item #07296568
MFR #CDQSB25-0254-CEP10111
Price$768.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB25-0254-CEP10111

Cylinder, COMPACT, SPL
Mi Item #07296568
MFR #CDQSB25-0254-CEP10111

Mfr description
CDQSB25-0254-CEP10111
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.45/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    DE
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)