Specifications
Dimensions
- Bore Diameter40 mm
- Stroke50 mm
Details
- Compact Cylinder TypeWater Resistant
- Country of OriginUS
- Cylinder SeriesCQ2
- Installation Instructions
- Made to OrderYes
- Manufacturer Catalog
- Mounting TypeThrough Hole
- OptionsStainless Steel Piston Rod & End Nut
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)