Motion
S-7
Mi Item #07296602
MFR #S-7
Price$3,373.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07296602
MFR #S-7

Mfr description
S-7 INSTANT SPLIT HUB
  • Split reboreable hub
  • Tolerances meet or exceed industry guidelines
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,373.63/each

Specifications

Dimensions

  • Maximum Bore Diameter
    7.0000 in

Details

  • Bore Type
    Reboreable
  • Hub Type
    Split
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)