Motion
7010367295 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

3M
7010367295 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #07296614
MFR #7010367295 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84
Price$6.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367295 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #07296614
MFR #7010367295 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING RC DISC, 84

Mfr description
7010367295 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide on RC material provides good initial and extended cut rate
  • Designed for blending, coating removal, finishing, and light deburring on flat surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.96/each

Specifications

Dimensions

  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115369445
  • UPC_NO
    00051115369445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)