Motion
TOR07515
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 3/4 ton Capacity, 15 ft Lift
MI ITEM #07296667
MFR #TOR07515
Price$697.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 3/4 ton Capacity, 15 ft Lift
MI ITEM #07296667
MFR #TOR07515

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$697.52/each

Specifications

Dimensions

  • Handle Length
    10-1/4 in
  • Headroom
    12-5/8 in
  • Hook Opening Size
    1.0600 in
  • Pull To Lift Full Load
    38.2 lb (Sidewider Lever), 47.2 lb (Traditional Lever)
  • Standard Lift
    15 ft

Details

  • Additional Details
    Sidewinder™ Lever Handle
  • Body Finish Coating
    Zinc Plated
  • Body Material
    Aluminum
  • Chain Material
    Gold Chromate
  • Hoist Duty Rating
    12.8700 in
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927610082
  • Maximum Lift Distance
    15 ft
  • Reeving
    1
  • Series
    Tornado 360°™
  • Standards Met
    ASME B30.21
  • Type
    Ratchet Lever Hoist
  • UPC_NO
    043927610082
  • Weight Capacity
    3/4 ton

Overview

Mfr description
TOR07515 TORNADO 360 3/4 TON 15' LIFT
  • SIDEWINDER LEVER HANDLE This first-of-its-kind lever handle design will revolutionize the ratchet lever hoist industry. Its unique foldable handle and 36° rotating lever increases productivity while reducing the risk of operator injury. CONVENIENT DIRECTIONAL INDICATOR Easy-to-use, highly visible directional indicator located on the handle clearly shows the operating direction as lifting, lowering or neutral. EASY & SMOOTH FREE CHAINING For quick take up and positioning of slack chain - even with one hand. Designed not to accidently free chain while under load. Cast chain end stop allows the user to easily position the chain in free-chaining mode and prevents it from entering the liftwheel and jamming the hoist. POSITIVE LOAD CONTROL Enclosed Weston-type brake stays clean and dry for precise load positioning. BUILT TO LAST Lightweight aluminum housing withstands rigorous use and features high-quality, long-lasting bearings. Powder coat finish provides extra protection in harsh environments. MEETS ASME B3.21 EXCELLENT CORROSION PROTECTION Robust chain guide and chain stripper made from cast steel and zinc-plated for corrosion protection. 1% LOAD TESTED ZINC-PLATED CHAIN Protects against corrosion. EASY-TO-INSPECT SWIVEL HOOKS Bolt-on hooks with nylon locks help users comply with ASME B3.21 and B3.1 inspection requirements. Hooks are forged, allowing them to yield under overload without breaking. Cast safety latches provide positive and secure load engagement. INDUSTRY-LEADING WARRANTY Our lifetime warranty on all mechanical components, including the Sidewinder lever handle, is the industry's best warranty against manufacturing and material defects. With our 3-year brake warranty, if the brake discs wear out within 3 years from the date of purchase, CMCO will replace the ratchet disc assembly free of charge. EASY IDENTIFICATION Each unit has a unique serial number for easy and accurate identification. LIFETIME MANUFACTURE WARRANTY Optional Features GOLD CHROMATE CHAIN Designed and manufactured in the U.S.A. by Columbus McKinnon. Protects against corrosion. SHIPYARD HOOKS Available on 1-1/2 and 3 ton units only. CM SMART ID™ RADIO FREQUENCY IDENTIFICATION Simplify inventory and inspection management processes. (Available on U.S. units only) INTERNAL LOAD LIMITER Allows the handle to rotate freely, preventing the lifting of an overload sufficient to damage the hoist. Units equipped with a load limiter feature a black hand wheel for quick and easy on-site identification.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought