Motion
TOR075LCX
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 3/4 ton Capacity
Mi Item #07296669
MFR #TOR075LCX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 3/4 ton Capacity
Mi Item #07296669
MFR #TOR075LCX

Mfr description
TOR075LCX TORNADO 360 3/4 TON LESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    10-1/4 in
  • Headroom
    12-5/8 in
  • Hook Opening Size
    1.0600 in, 27 mm
  • Pull To Lift Full Load
    38.2 lb (Sidewider Lever), 47.2 lb (Traditional Lever)

Details

  • Additional Details
    Sidewinder™ Lever Handle
  • Body Finish Coating
    Zinc Plated
  • Body Material
    Aluminum
  • Chain Material
    Gold Chromate
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927609987
  • Reeving
    1
  • Series
    Tornado 360°™
  • Standards Met
    ASME B30.21
  • Type
    Ratchet Lever Hoist
  • UPC_NO
    043927609987
  • Weight Capacity
    3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)