Motion
TOR150LCX
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 1-1/2 ton Capacity
MI ITEM #07296674
MFR #TOR150LCX
Price$1,200.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tornado 360°™ Ratchet Lever Hoist - Chain Type, 1-1/2 ton Capacity
MI ITEM #07296674
MFR #TOR150LCX

Mfr description
TOR150LCX TORNADO 360 1-1/2 TON LESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.29/each

Specifications

Dimensions

  • Handle Length
    12.87 in
  • Headroom
    14-3/4 in
  • Hook Opening Size
    1.2200 in, 31 mm
  • Pull To Lift Full Load
    58.5 lb (Sidewinder Lever), 60.7 lb (Traditional Lever)

Details

  • Additional Details
    Sidewinder™ Lever Handle
  • Body Finish Coating
    Zinc Plated
  • Body Material
    Aluminum
  • Chain Material
    Gold Chromate
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927610105
  • Reeving
    1
  • Series
    Tornado 360°™
  • Standards Met
    ASME B30.21
  • Type
    Ratchet Lever Hoist
  • UPC_NO
    043927610105
  • Weight Capacity
    1-1/2 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)