Motion
VS0500A1

Stuart Rush
VS0500A1

ShopStar® Hook Mounted Electric Chain Hoist - Hook Mount, 1/4 ton Capacity, 10 ft Lift Ht, 39 ft/min Maximum Lift Speed
MI ITEM #07296677
MFR #VS0500A1
Price$4,877.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
VS0500A1

ShopStar® Hook Mounted Electric Chain Hoist - Hook Mount, 1/4 ton Capacity, 10 ft Lift Ht, 39 ft/min Maximum Lift Speed
MI ITEM #07296677
MFR #VS0500A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,877.26/each

Specifications

Dimensions

  • Lift Height
    10 ft
  • Tool Weight
    26 lbs
  • Weight
    30.00 lbs

Details

  • ECCN
    EAR99
  • Manufacturer Upc Number
    043927607280
  • Maximum Lift Speed
    39 ft/min
  • Mounting Type
    Hook
  • Number Of Speeds
    2
  • Reeving
    1
  • UPC_NO
    043927607280
  • Weight Capacity
    1/4 ton

Overview

Mfr description
VS0500A1 SHOPSTAR VS CHAIN HOIST 500
  • Thermally protected hoist motor.
  • Rugged, cast aluminum alloy hoist frame and body feature durable epoxy powder-coat finish to protect against corrosion.
  • Gear train lifetime lubricated with non-oxidizing grease.
  • Totally enclosed hoist frame protects motor from environmental contamination.
  • Small, compact design makes hoist ideal for use in tight spaces and allows for easy installation and maintenance.
  • Standard overload device protects the hoist, operator and surrounding structure from damaging overloads.
  • Durable CM Hoistaloy Load Chain. 10-pocket, oblique-lay lift wheel for longer chain life.
  • Single and 3-phase voltage options
  • H4 plus duty cycle
  • 5:1 design factor
  • NEMA 4 industrial-rated control system
  • Standard ridgid-hook suspension
  • Optional Feature- CM Rocket Pendant, engineered for maximum operator comfortthe CM Rocket delivers precision load control.
  • Pendant features a unique rocker dwitch and comfort-fit design that increased safety and efficiency.
  • Not available for 3-step infinity variable hoist models.
  • Pendant with emergency stop not available on ShopStar VS.
  • Optional Feature- Variable Controls, choose from 2-speed, 2-step infinitely variable, 3-speed and 3-step infinitely variable controls for single and 3-phase applications.
  • Optional Feature- Impact-resistant plastic/mesh or metal chain containers
  • Optional Feature- Swivel hook suspension rotates 360 degress for easy installation and positioning. Swivel hooks are available with latch and Latchlok latch. Lug mount suspension is also available.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought