Motion
VS0500A2

Stuart Rush
VS0500A2

ShopStar® Hook Mounted Electric Chain Hoist - Hook Mount, 1/4 ton Capacity, 10 ft Lift Ht, 39 ft/min Maximum Lift Speed
Mi Item #07296684
MFR #VS0500A2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
VS0500A2

ShopStar® Hook Mounted Electric Chain Hoist - Hook Mount, 1/4 ton Capacity, 10 ft Lift Ht, 39 ft/min Maximum Lift Speed
Mi Item #07296684
MFR #VS0500A2

Mfr description
VS0500A2 SHOPSTAR VS CHAIN HOIST 500
  • Thermally protected hoist motor.
  • Rugged, cast aluminum alloy hoist frame and body feature durable epoxy powder-coat finish to protect against corrosion.
  • Gear train lifetime lubricated with non-oxidizing grease.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    10 ft
  • Tool Weight
    25.5 lbs
  • Weight
    30.00 lbs

Details

  • ECCN
    EAR99
  • Manufacturer Upc Number
    043927607297
  • Maximum Lift Speed
    39 ft/min
  • Mounting Type
    Hook
  • Number Of Speeds
    2
  • Reeving
    1
  • UPC_NO
    043927607297
  • Weight Capacity
    1/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)