Motion
PL025X050FL

TSUBAKI (UST)
PL025X050FL

Keyless Bushing - FL Series, 25 mm ID, 50 mm OD
Mi Item #07296814
MFR #PL025X050FL
Price$131.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL025X050FL

Keyless Bushing - FL Series, 25 mm ID, 50 mm OD
Mi Item #07296814
MFR #PL025X050FL

Mfr description
PL025X050FL POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.74/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    25 mm
  • Hub Contact Pressure
    16099 psi
  • Maximum Transmitted Thrust
    8070 lb
  • Outside Diameter  
    50 mm
  • Overall Length
    1.3310 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    282.0002 N/mm^2
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Maximum Transmitted Torque
    331 ft-lbs
  • Number Of Locking Screws
    5
  • Series
    FL
  • Transmissible Axial Force
    8070 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)