Overview
Mfr description
FCQN-11-32P2-10A CYLINDER
Specifications
- Bore Diameter3.2500 in
- Stroke10.0000 in
- SeriesFCQN
- Mounting TypeDetachable Clevis Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data