Motion
J43072

Parco Inc
J43072

Joining Strip - 15 Series, Aluminum Material, 2 Holes, Aluminum Color
Mi Item #07296857
MFR #J43072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Parco Inc
J43072

Joining Strip - 15 Series, Aluminum Material, 2 Holes, Aluminum Color
Mi Item #07296857
MFR #J43072

Mfr description
J43072 15S2HOLEJOININGSTRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.105 lbs

Details

  • Additional Details
    The straight flat joining plates provide an external fastening option that doesn't require any machining. They form a strong connection and are adjustable along the length of your profile.
  • Color
    Aluminum
  • Material
    Aluminum
  • Measurement Standard
    Fractional
  • Number Of Holes
    2
  • Recommended Products
    FC33650
  • Series
    15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)