Motion
246006374
Oil Seal - Solid, 7.000 in Shaft Dia., 8.000 in OD, 0.500 in Overall Width, Model 26 Design, Mill-Right N Lip Material
Mi Item #07296967
MFR #246006374
Price$147.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 7.000 in Shaft Dia., 8.000 in OD, 0.500 in Overall Width, Model 26 Design, Mill-Right N Lip Material
Mi Item #07296967
MFR #246006374

Mfr description
26X6374 MILL-RIGHT N (48713) 7.000"ID
  • High-performance seal
  • Solid or split design
  • Reverse bevel lip design prevents lip rollover
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.66/each

Specifications

Dimensions

  • Outside Diameter
    8.000 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    7.000 in

Details

  • Design Type
    Model 26
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    24600-6374
  • Manufacturer Upc Number
    717744620707
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)