Motion
91173 3" X 91" SC-BL LOW STRETCH TALC

3M
91173 3" X 91" SC-BL LOW STRETCH TALC

Scotch-Brite™
MI ITEM #07297014
MFR #91173 3" X 91" SC-BL LOW STRETCH TALC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
91173 3" X 91" SC-BL LOW STRETCH TALC

Scotch-Brite™
MI ITEM #07297014
MFR #91173 3" X 91" SC-BL LOW STRETCH TALC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
91173 3" X 91" SC-BL LOW STRETCH TALC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable cloth / polyester scrim backing is ideal for low-stretch applications
  • May be used on a variety of substrates, from stainless steel to brass
  • Available in a variety of minerals, grades and belt types, so operators can choose the right combination for their application
  • Springy non-woven nylon fibers finish while maintaining the geometry of the piece
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Manufacturer Upc Number
    00048011911731
  • UPC_NO
    00048011911731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text