Motion
CDS61N
Non-Impact Socket - 1/2 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #07297169
MFR #CDS61N
Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 15/16 in Socket Size, 12 PT, Standard Type, Full Polish Finish
Mi Item #07297169
MFR #CDS61N

Mfr description
CDS61N 1/2" DRIVE,15/16" SOCKET,12PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.43/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    1.5000 in
  • Socket Size
    15/16 in

Details

  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    037103317865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)