Motion
CDDS60N
Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07297189
MFR #CDDS60N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 3/4 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07297189
MFR #CDDS60N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDDS60N 1/2" DRIVE,3/4" DEEP SOCKET,6PT

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    3/4 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Overall Length
    3.2500 in
  • UPC_NO
    037103318091
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text