Overview
Mfr description
D4JL-SK40 GUARD LOCK SAFETY-DOOR SWITCH
- Weight: 3,400 g
- Mechanical durability: 20,000 operations minimum
- Contents: (1) Slide key (disable-prevention cover and operation key D4JL-K2 are already mounted on slide key), (1) D4JL mounting tool, (1) inner lever, (2) inner lever mounting screws, (3) door switch mounting one-way screws, (1) switch protective cover, (4) switch protective cover screws
- Manufacturer: Omron
Specifications
- Product TypeSafety & Disconnect Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data