Motion
AW30-F02DEH-R-B

SMC CORP OF AMERICA
AW30-F02DEH-R-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPP Port Size
MI ITEM #07297866
MFR #AW30-F02DEH-R-B
List Price$74.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30-F02DEH-R-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPP Port Size
MI ITEM #07297866
MFR #AW30-F02DEH-R-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$74.15/each for your price

Overview

Mfr description
AW30-F02DEH-R-B FILTER/REGULATOR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Included Options
    Embedded Pressure Gauge with Limit Indicator, Panel Mount Nut
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    G
  • Body Size
    30
  • Manufacturer Catalog
  • Port Size
    1/4 BSPP
  • Weight
    0.36 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text