Specifications
Dimensions
- Glove SizeL
- SizeL
Details
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid Filament Blended Glove - Light Weight
- Description KeywordCut Resistant Gloves
- FeaturesPara-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
- Manufacturer Upc Number616314640414
- UPC_NO616314640414
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)