Motion
80615
Non-Impact Socket - 1/2 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
Mi Item #07298025
MFR #80615
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
Mi Item #07298025
MFR #80615

Mfr description
80615 SKT 9/16 1/2 DR 6PT DEEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    3.0313 in
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575806155
  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575806155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)