Motion
C 3 ACCY KIT

LOVEJOY INC
C 3 ACCY KIT

69790400115 Gear Coupling Component - Accessory Kit, Coupling Size: 3, C Series
Mi Item #07298222
MFR #C 3 ACCY KIT
Price$396.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 3 ACCY KIT

69790400115 Gear Coupling Component - Accessory Kit, Coupling Size: 3, C Series
Mi Item #07298222
MFR #C 3 ACCY KIT

Mfr description
C-3-ACCY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.59/each

Specifications

Dimensions

  • Coupling Size Code
    3
  • Weight
    1.00 lbs

Details

  • Compatible Sleeve Type
    Continuous
  • Includes
    (2) Seals
  • Product Type
    Gear Coupling Components
  • Product Types
    Accessory Kit
  • Series
    C
  • UPC_NO
    697904001150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)