Motion
GP100A20AC
String-Wound Cartridge - FDA Polypropylene Filter Media, 100.00 µm, 20.00 in Long, 2.50 in Diameter, 50 psid
Mi Item #07298254
MFR #GP100A20AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
String-Wound Cartridge - FDA Polypropylene Filter Media, 100.00 µm, 20.00 in Long, 2.50 in Diameter, 50 psid
Mi Item #07298254
MFR #GP100A20AC

Mfr description
GP100A20A C FILTER T8R20GV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cartridge Diameter
    2.50 in
  • Cartridge Length
    20.00 in

Details

  • Cartridge Type
    String Wound
  • Center Core Material
    304 Stainless Steel
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    FDA Polypropylene Filter Media
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    DOE
  • Filter Media Membane Material
    FDA Polypropylene
  • Manufacturer Catalog
  • Micron Rating
    100.00 µm
  • Typical Applications
    Chemicals, Pharmaceutical, Consumer Products, Photographic, Food and Beverage, Plating Solutions, Lubricating Oils, Edible Oils, Paints, Water, Inks, Waste Treatment, Petrochemicals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)