1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DOTCO
DSO-70-09PSA
Air Orbital Sander - Random Orbit, 0.063 in Orbit Dia., 12.00 cfm @ Load, Non-Vacuum, 3.00 x 8.00 in Pad
MI ITEM #
07298309
MFR #
DSO-70-09PSA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Orbital Sanders
DOTCO DSO-70-09PSA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOTCO
DSO-70-09PSA
Air Orbital Sander - Random Orbit, 0.063 in Orbit Dia., 12.00 cfm @ Load, Non-Vacuum, 3.00 x 8.00 in Pad
MI ITEM #
07298309
MFR #
DSO-70-09PSA
Mfr description
DSO-70-09PSA SANDER ORBITAL W/VINYL FACE
3” x 8” (70mm x 198mm) pad size
Standard with a vinyl face pad for PSA mounted abrasives
1/8” orbit pattern for fine finishing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Orbit Diameter
0.063 in
Pad Size
3.00 x 8.00 in
Tool Weight
2.04 lbs
Details
Air Consumption @ Load
12.00 cfm
Orbit Style
Random
Pad Mount Style
PSA
Pad Shape
Rectangular
Vacuum Type
Non-Vacuum
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items