1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DOTCO
DSRO-03-05PSA
Air Orbital Sander - Random Orbit, 0.094 in Orbit Dia., 12.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #
07298311
MFR #
DSRO-03-05PSA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Orbital Sanders
DOTCO DSRO-03-05PSA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DOTCO
DSRO-03-05PSA
Air Orbital Sander - Random Orbit, 0.094 in Orbit Dia., 12.00 cfm @ Load, Non-Vacuum, 5.00 in Pad
MI ITEM #
07298311
MFR #
DSRO-03-05PSA
Mfr description
DSRO-03-05PSA SANDER ROS, NON-VAC, 5"
Hardened alloy steel cylinder and coated aluminum end plates reduce overall weight and extend life
Fan blade cooling system helps lower bearing and spindle temperatures, results in high durability and longer life
Available in non-vacuum, central vacuum and self generating vacuum
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Orbit Diameter
0.094 in
Pad Size
5.00 in
Tool Weight
1.84 lbs
Details
Air Consumption @ Load
12.00 cfm
Orbit Style
Random
Pad Mount Style
PSA
Pad Shape
Circular
Vacuum Type
Non-Vacuum
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items