Overview
Mfr description
DSRO-01-35PSA SANDER ROS, CENTRAL, 5"
- Hardened alloy steel cylinder and coated aluminum end plates reduce overall weight and extend life
- Fan blade cooling system helps lower bearing and spindle temperatures, results in high durability and longer life
- Available in non-vacuum, central vacuum and self generating vacuum
- 3”, 5” and 6” PSA and Hook & Loop pads available
- Recessed lever to eliminate any pinch points
- Vibration absorbing comfort grip and ergonomic wrist support improves feel and increases maneuverability
- Tool comes standard with 3” and 2 /34” grips
- 360° rotating exhaust vanes help direct air away from operator
Specifications
- Pad ShapeCircular
- Pad Size5.00 in
- Orbit Diameter0.188 in
- Air Consumption @ Load12.00 cfm
- Orbit StyleRandom
- Vacuum TypeCentral Vacuum
- Pad Mount StylePSA
- Tool Weight2.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data